Referenser
Milwaukee:4933471979
Rubix:6448149
EAN:4058546298784

Produktinformation : Digital Level 120cm - 4933471979 - Milwaukee
PINPOINT™ Measurement Technology provides layers of information to include numeric, graphic, color and audio for advanced readability. PIN Mode allows user to lock in any target within 360° for replicating measurements or finding a specific measurement. Powered by REDLITHIUM™ USB rechargeable battery. Up to 2X Greater Accuracy. Simple menu selection for quick set-up: Mode, Sensitivity, Tolerance, Power & Language. Tolerance can be adjusted for precision, standard & rough-in work. IP65 Rated protects against job site debris. 3-Year Accuracy Guarantee: 0°, 90°/.03° and 1°-89°/.10°. Durable all-metal hang hole for easy storage.
Teknisk information
Attribut
| Längd | 1200 mm |
|---|---|
| Typ | digital |
| Tillåtlet fel | 0.5 mm/m |
Att visa UNSPSC/ECL@SS/Customs
5 102,24 kr Ex moms
/ Styck
6 377,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
