Referenser
Milwaukee:49223079
Rubix:6366125
Tillverkare:49223079
EAN:0045242533039

Produktinformation : Hullsag TCT Karbid-sett, 9 deler - 49223079 - MILWAUKEE
Up to 10x more life, high heat and wear resistance compared to Bi-Metal holesaws. 3 TPI aggressive tooth geometry with large gullets for improved material removal. Offset teeth for less resistance. PLUG JACK™ slot geometry provides deep access to remove thick plugs and high leverage for thin materials. Application areas: plumbing (ceramic tiles - soft, cast iron), metalworking (stainless steel, high allow steels, aluminium) and composites (plastics, sandwich material, computer flooring, fibreglass, plastic coated wood boards, nail embedded wood). 5 x carbide holesaws: ⌀ 22, 29, 35, 51, 64 mm. Arbor for ⌀ 14 - 30 mm (4932479465). Arbor for ⌀ 32 - 152 mm (4932479466). 2 x HSS-Cobalt pilot drill bits. 1/8˝ allen key.
Teknisk information
Attribut
| Diameter | 63.5 mm |
|---|---|
| Skärande djup | 41.3 mm |
Att visa UNSPSC/ECL@SS/Customs
2 127,03 kr Ex moms
/ Styck
2 658,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
