Hålsåg Milwaukee 49565645

Hålsåg Milwaukee

Se teknisk information

Referenser

Milwaukee:49565645
Rubix:6366422
EAN:0045242308507
brand logo

Produktinformation : Hullsag Diamond Max 51 mm - 49565645 - MILWAUKEE


Diamond grit edge drills and holesaws have been specially developed for professionals that need to drill in extremely hard materials such as porcelain/gres/quarry tiles, cast iron or fibreglass where it is increasingly difficult to drill with conventional holesaws. These holesaws guarantee excellent performance and superior life time even in the hardest of materials. Water starved: These holesaws only require limited water supply unlike conventional diamond drills that require a continuous flow of water. Just dip the drill bit or holesaw into water at the start of each hole to be cut and thereafter every 5 second cut duration. Clean holes: Drills clean, precise holes without any perimeter scratches. Lifetime: To ensure long lifetime, we use high grade diamond for fast cutting and a superior brazed bond matrix to give best durability. Durability: Tough alloy body which does not bend or distort easily. Easy slug ejection: Offset slug ejection slots for greater leverage when removing tight slugs. Versatile: Can be used either on angle grinders with relevant adaptor or with a drill.

Teknisk information


Attribut
489,45 kr Ex moms
/ Styck
611,81 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran