Referenser
Sati:KLCC045
Rubix:108455

Teknisk sammanfattning
| Typ | cc (self-centering locking set) |
|---|---|
| Material | steel |
| Storlek | 72 mm |
Produktinformation : Clamping element RCK 80-45/59
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 1100 g |
|---|---|
| Typ | cc (self-centering locking set) |
| Material | steel |
| Storlek | 72 mm |
| Vikt | 1.1 kg |
| Navets längd | 64 mm |
| Yttre diameter | 59 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
391,58 kr Ex moms
/ Styck
489,48 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran