Referenser
Sati:KLCC014
Rubix:108472

Produktinformation : Klämelement RCK 80-14/23
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 200 g |
|---|---|
| Typ | cc |
| Material | steel |
| Storlek | 31 mm |
| Vikt | 0.194 kg |
| Skaftdiameter | 39 mm |
| Vridmoment | 68 N.m |
| Navets längd | 31 mm |
| Yttre diameter | 23 mm |
| Slutbehandling | stål |
Att visa UNSPSC/ECL@SS/Customs
195,01 kr Ex moms
/ Styck
243,76 kr Inkl moms
- Tillgängliga