Referenser
Sati:KLCC009
Rubix:108476

Produktinformation : Clamping element RCK 80-9/16
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk information
Attribut
| Logistisk vikt | 100 g |
|---|---|
| Typ | cc |
| Material | steel c45 |
| Storlek | 31 mm |
| Vikt | 0.1 kg |
| Skaftdiameter | 14 mm |
| Vridmoment | 5.2 N.m |
| Navets längd | 32 mm |
| Yttre diameter | 16 mm |
Att visa UNSPSC/ECL@SS/Customs
88,85 kr Ex moms
/ Styck
111,06 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran