Tandat kopplingsnav KTR ROTEX 42 GG TB1 1610

ROTEX 42 GG

Se teknisk information

Referenser

KTR:ROTEX 42 GG TB1 1610
Rubix:108328
Tillverkare:020423135799
KTR COUPLING ROTEX 42 GG HUB TB1-1610

Teknisk sammanfattning

Typrotex
Materialcast iron
Storlek42
Se alla caracteristics

Produktinformation : Rotex 42 TL hub TB1 1610 I-hub


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Teknisk information


Attribut
Logistisk vikt1040 g
Typrotex
Materialcast iron
Storlek42
Navets längd26 mm
2 988,28 kr Ex moms
/ Styck
3 735,35 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran