Kombination av serviceenheter Festo FRC-1/8-D-MINI-KF
FRC service unit combination
Se teknisk informationSe dokumentReferenser
Festo:FRC-1/8-D-MINI-KF
Rubix:491357
Tillverkare:185839
EAN:4052568145972

Dokumenter
Produktinformation : Luftberedningsenhet, FRC-1/8-D-MINI-KF - 185839 - FESTO
Service unit combination FRC-1/8-D-MINI-KF consisting of manual on/off valve, Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, pressure build-up valve and Distributor Module with pressure switch but without socket, with Mounting brackets. With manual Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Teknisk information
Attribut
| Logistisk vikt | 2000 g |
|---|---|
| Gängdiameter (tum) | 1/8 '' |
| Material | zinc die cast |
| Volymflöde | 530 l/min |
| Designstorlek | 0 |
Att visa UNSPSC/ECL@SS/Customs
14 390,81 kr Ex moms
/ Styck
17 988,51 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran