Referenser
Bosch:2608605487
Rubix:359283
EAN:3165140163071

Produktinformation : FIBERSLIPSKIVA BM K80 Ø180MM - 2608605487 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Styrkor
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Användningsområden
Ferrous metal|Steel/Ferrous metal
Teknisk information
Attribut
| Logistisk vikt | 39 g |
|---|---|
| Förpackade mått (D x B x H) | 181x181x1 mm |
| Paketerad vikt | 45 g |
| Diameter | 180 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
735,00 kr Ex moms
/ 50 Styck
918,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
