Verktygsnyckel FAG LOCKNUT-SOCKET-KM8, Typ: Hylsnyckel| Öppning: 68| Längd: 82 mm

FAG låsmutterhylsa

Se teknisk informationSe dokument

Referenser

FAG:LOCKNUT-SOCKET-KM8
Rubix:367675
Tillverkare:0390136930000
EAN:4012802013337
brand logo

Teknisk sammanfattning

Öppning68
Längd82 mm
Typhylsnyckel
Se alla caracteristics

Dokumenter

Produktinformation : LOCKNUT-SOCKET-KM8


Socket wrenches LOCKNUT-SOCKET are suitable for easy tightening and loosening of locknuts on shafts, clamping and withdrawal sleeves. They take up less space on the nut circumference than hook wrenches and allow the use of ratchets and torque wrenches.
To increase occupational safety, the socket wrenches should be secured with a locking pin and rubber ring. You therefore have a hole for the locking pin and a groove for the rubber ring. Locking pin and rubber ring are included in the scope of delivery.

Sockets are available in sizes to match locknuts KM0 to KM20.

Teknisk information


Attribut
Logistisk vikt610 g
Öppning68
Längd82 mm
Typhylsnyckel
7 022,71 kr Ex moms
/ Styck
8 778,39 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran