Huggmejsel träbearbetning Bahco 434-15
ERGO™ splittersäkra trämejslar
Se teknisk informationSe dokumentReferenser
Bahco:434-15
Rubix:426216
EAN:7311518238537

Dokumenter
Produktinformation : STÄMJÄRN ERGO 15 MM
Styrkor
Maximum comfort with minimum effort thanks to an ergonomic design|Comfortable two-component handle fits comfortably into the hand, and provides a nonslip grip|Splitproof polyamide handle which easily absorbs repeated steel hammer blows|This tool meets the highest standards of performance and cutting power while minimizing the risk of injury|It is tailored for demanding carpentry and construction jobs|Specially designed safety guard with rounded shoulders further protects the hands from injury|Blade guard protects working edges of blade when not in use
Teknisk information
Attribut
| Logistisk vikt | 220 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 15 mm |
| Handtag | 2-component |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
