Referenser
Bahco:424P-15
Rubix:428515
EAN:7311518238346

Dokumenter
Produktinformation : STÄMJÄRN 15 MM - 424P-15
Specially designed two-component handle ensures maximum control and ease of use. Precision ground for maximum sharpness. Hardened and tempered for long service life. Honed: ready to use. Protective plastic holder included. Available sizes: 4 to 40 mm.
Teknisk information
Attribut
| Logistisk vikt | 220 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 15 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
