Referenser
Bahco:414-14
Rubix:428453
EAN:7311518238162

Produktinformation : STÄMJÄRN 14 MM - 414-14
Styrkor
Comfortable polypropylene handle fits comfortably into the hand|With hanging hole for an easy storage|Design for use with a wooden mallet or the palm of the hand|Blade guard protects working edges of blade when not in use
Teknisk information
Attribut
| Logistisk vikt | 205 g |
|---|---|
| Bladlängd | 140 mm |
| Bladbredd | 14 mm |
| Handtag | polypropylene |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga
