Referenser
Bahco:BE-8241
Rubix:422007
EAN:7314150242467

Produktinformation : SPÅRSKRUVMEJSEL ERGO 5,5X125
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Teknisk information
Attribut
| Logistisk vikt | 75 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 1x5,5 mm |
| Bladlängd | 125 mm |
| Längd | 247 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
152,32 kr Ex moms
/ Styck
190,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
