Referenser
Bahco:BE-8225
Rubix:422002
EAN:7314150242443

Produktinformation : SPÅRSKRUVMEJSEL ERGO 3X200
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Teknisk information
Attribut
| Logistisk vikt | 40 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,5x3 mm |
| Bladlängd | 200 mm |
| Längd | 322 mm |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
