Referenser
Knipex:70 26 160
Rubix:369093
EAN:4003773018223



Dokumenter
Produktinformation : SIDAVBITARE 70 26 160 - 70 26 160 - KNIPEX
with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 165x60x20 mm |
|---|---|
| Spetsform | diagonal |
| Längd | 160 mm |
| Vikt | 216 g |
| Skärkapacitet | 4 mm |
| Typ | diagonal cutter |
Att visa UNSPSC/ECL@SS/Customs
438,93 kr Ex moms
/ Styck
548,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran