Referenser
Roebuck:4972257
Rubix:253750
EAN:3660338341359
Dokumenter
Produktinformation : Endeavbiter VDE (Presisjonstang for elektronikk) 112MM
A range of pliers and cutting pliers for printed circuits and electronic assembly work.
Forged from high quality steel and machined with precise tolerances.
Matte black non-reflective finish.
Ergonomically shaped, laminated plastic handles for added grip and comfort.
A spring at the hinge and a locking system prevent the clamp from opening inadvertently.
Forged from high quality steel and machined with precise tolerances.
Matte black non-reflective finish.
Ergonomically shaped, laminated plastic handles for added grip and comfort.
A spring at the hinge and a locking system prevent the clamp from opening inadvertently.
Teknisk information
Attribut
| Längd | 112 mm |
|---|
Att visa UNSPSC/ECL@SS/Customs
324,73 kr Ex moms
/ Styck
405,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran