Referenser
Portwest:C852WHRXS
Rubix:6395045
EAN:5036108135486

Produktinformation : Standard Coat, White, Size XS - C852WHRXS - PORTWEST
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Portwest C852 Standard Lab Coat
- White
- Ideal for laboratory or engineering work
- Concealed stud fastening on the front
- single chest pocket
- two patch pockets
- vented back for added comfort
- 65% polyester / 35% cotton
Teknisk information
Attribut
| Färg | vit |
|---|---|
| Storlek | xs |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
330,62 kr Ex moms
/ Styck
413,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran