Referenser
Portwest:C852WHRS
Rubix:6395047
EAN:5036108135493

Produktinformation : Standard Coat, White, Size S - C852WHRS - PORTWEST
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Hard wearing durable twill fabric with excellent dye retention
Hard wearing durable twill fabric with excellent dye retention
Teknisk information
Attribut
| Färg | vit |
|---|---|
| Storlek | s |
| Huvudmaterial | polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
330,62 kr Ex moms
/ Styck
413,27 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran