Referenser
Portwest:C852NARXXL
Rubix:6395052
Tillverkare:C852NARXXL
EAN:5036108135370

Produktinformation : Standard Coat, Navy, Size XXL - C852NARXXL - PORTWEST
For engineering or lab work, this superb garment will suit all your working requirements. The coat features a concealed stud front and combines two lower patch pockets along with a single chest pocket. Excellent dye retention and fully pre-shrunk, this modern workwear coat will maintain its fresh appearance wash after wash.
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Features
Hard wearing durable twill fabric with excellent dye retention
Concealed stud front for easy access
3 pockets for ample storage
Two lower patch pockets
Shell Fabric : Kingsmill: 65% Polyester, 35% Cotton 245g
Teknisk information
Attribut
| Färg | marin |
|---|---|
| Storlek | 2xl |
| Huvudmaterial | bomull/polyester |
| Sekundär färg | ingen sekundärfärg |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran