Referenser
Bahco:4641-10-120
Rubix:6293311
EAN:7314150383085




Dokumenter
Produktinformation : Bor til betong med hårdmetallspiss 10.0 x 120mm
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Styrkor
Drill Bits for Concrete with Carbide Tip
Teknisk information
Attribut
| Total längd | 120 mm |
|---|---|
| Klipplängd | 70 mm |
| Material | stål |
| Diameter fäste | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
