Referenser
Bosch:2608597409
Rubix:360302
EAN:3165140104036

Produktinformation : FORMSTAGSBORR 18X600MM SDS-PLUS - 2608597409 - BOSCH
Formwork and installation drill, SDS-plus. Diameter: 18 mm, total length: 600 mm. Very robust drill: Drills and shank end are bolted, resulting in low risk of breakage and improved concentricity. Expiring helical flutes and staggered drill and shaft ends prevent jamming even in damp wood. Also cuts through nails embedded in wood. Jamming-free, safe working due to staggered drill and shank ends. Suitable for all perforator drills with SDS-Plus holder.
Teknisk information
Attribut
| Logistisk vikt | 420 g |
|---|---|
| Förpackade mått (D x B x H) | 660x60x19 mm |
| Paketerad vikt | 420 g |
| Total längd | 600 mm |
| Borrdiameter | 18 mm |
| Material | hss |
| Typ av fäste | sds plus |
Att visa UNSPSC/ECL@SS/Customs
731,64 kr Ex moms
/ Styck
914,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran