Referenser
Bahco:3644-200
Rubix:430019
EAN:7314151074807

Dokumenter
Produktinformation : DORN 8X200 MM PLASTBELAGD - 3644-200
Styrkor
•Nickel finish
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Safety impact head
High-performance alloy steel, plastic covered
With hand protection
Teknisk information
Attribut
| Logistisk vikt | 290 g |
|---|---|
| Diameter | 8 mm |
| Längd | 200 mm |
| Vikt | 290 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
