Referenser
Gedore:570024
Rubix:6330838
Tillverkare:4540440
EAN:4017981570244

Dokumenter
Produktinformation : Arc punch 24 mm, 570024 - 4540440 - Gedore
Special steel. Body finished in Gedore blue paint and polished cutting area. It has heat treatment. Suitable for stamping rubber or plastic parts according to the specific diameter.
Arc punch 24 mm To DIN 7200 Form A For stamping out cardboard, leather, rubber, sealing materials and other soft materials Cutting edge hardened Shaft blue varnished
Teknisk information
Attribut
| Logistisk vikt | 375 g |
|---|---|
| Diameter | 24 mm |
| Längd | 170 mm |
| Vikt | 0.375 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
