Referenser
Portwest:A905BLUM
Rubix:6016649
EAN:5036108158140

Dokumenter
Produktinformation : Powder Free Vinyl Disposable Glove (Pk100), Blue, Size M - A905BLUM - PORTWEST
Manufactured from high grade Poly-vinyl chloride, our Vinyl Disposable Gloves are super soft for superior user comfort and super stretchy to reduce hand fatigue. These gloves are latex free, smooth and non textured with a beaded cuff. 100 gloves per box.
Styrkor
•100% latex free|•Super soft for superior user comfort and super stretchy to reduce hand fatigue|•DOP free|•Smooth and non-textured with a beaded cuff|•100 gloves per box|•Manufactured from high grade poly-vinyl chloride
Teknisk information
Attribut
| Storlek | m |
|---|---|
| Längd | 240 mm |
| Färg | blå |
| Huvudmaterial | pvc |
| Förpackning | 100 inner pack;30 outer carton |
| Material | pvc |
Att visa UNSPSC/ECL@SS/Customs
76,17 kr Ex moms
/ packet
95,21 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran