Klassisk v-rem Gates B58 17x1470Li B1510 Ld DELTA CLASSIC
Delta Classic Kilrem B
Se teknisk informationSe dokumentReferenser
Gates:B58 17x1470Li B1510 Ld DELTA CLASSIC
Rubix:183153
Tillverkare:962260580
EAN:5414465295867

Dokumenter
Produktinformation : B58 17x1470Li B1510 Ld DELTA CLASSIC - GATES
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Styrkor
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Användningsområden
Industrial Applications, Including V-Flat Drives
Teknisk information
Attribut
| Profil | b/17 |
|---|---|
| Bälte nr. | b58 |
| Invändig längd | 1470 mm |
| Indikativ längd | 1510 mm |
| Övre bredd | 17 mm |
| Höjd | 11 mm |
| Yttre längd | 1552 mm |
| Material | sbr |
Att visa UNSPSC/ECL@SS/Customs
323,58 kr Ex moms
/ Styck
404,48 kr Inkl moms
- Tillgängliga