Referenser
Gates:Z64 10X1648LP/1626LI HIPOWER
Rubix:140788
Tillverkare:900110064
EAN:5414465672378

Produktinformation : Z64 10X1648LP/1626LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrkor
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk information
Attribut
| Profil | z/10 |
|---|---|
| Bälte nr. | z64 |
| Invändig längd | 1626 mm |
| Yttre längd | 1600 mm |
| Övre bredd | 10 mm |
| Höjd | 6 mm |
| Indikativ längd | 1648 mm |
| Material | cr |
| Sektion | 10 mm |
Att visa UNSPSC/ECL@SS/Customs
456,06 kr Ex moms
/ Styck
570,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
