Sexkanthylsa Bahco 6700SM-11

1/4" Hylsor , metrisk sexkantsprofil och högblank polering

Se teknisk informationSe dokument

Referenser

Bahco:6700SM-11
Rubix:429871
EAN:7314151088033
brand logo

Teknisk sammanfattning

Fyrkantsadapter1/4 ''
Diameter11 mm
Längd24.7 mm
Se alla caracteristics

Dokumenter

Produktinformation : HYLSA 1/4'' 6-KANT 11 MM - 6700SM-11


Socket wrenches, standard length, 1/4" connection. Hexagonal, metric. Not suitable for machine use. High-alloy quality steel. Polished high-gloss. Toothed. ISO 2725/1174. DIN 3124/3120. SB = individually packed in plastic suspension informative card.

Styrkor

Less wear of fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners|Not suitable for use with power tools

Teknisk information


Attribut
Logistisk vikt20 g
Fyrkantsadapter1/4 ''
Diameter11 mm
Längd24.7 mm
Slutbehandlingpolerad
Vikt18 g
  • Tillgängliga