Klockformad borste Pferd Tools 43209711

Cup Brush

Se teknisk information

Referenser

Pferd Tools:43209711
Rubix:6168357
EAN:4007220004524
PFERD Shank mounted cup brush, crimped TBU 4015/6 ST 0,20

Teknisk sammanfattning

Trådsteel
Borst diameter40 mm
Användningtool drive with a minimum output of 300 watts
Se alla caracteristics

Produktinformation : BORSTAR TBU 4015/6 ST 0,20 - 43209711 - PFERD


Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.

Teknisk information


Attribut
Trådsteel
Borst diameter40 mm
Användningtool drive with a minimum output of 300 watts
Tråd diameter0.2 mm
högsta hastighet10500 rpm
  • Tillgängliga