Klockformad borste Pferd Tools POS TBG 65/M14 ST 0,35
POS TBG 65/M14 ST 0,35 threaded bevel brushes
Se teknisk informationReferenser
Pferd Tools:POS TBG 65/M14 ST 0,35
Rubix:6015028
Tillverkare:43305002
EAN:4007220153437





Teknisk sammanfattning
| Tråd | in steel |
|---|---|
| Borst diameter | 65 mm |
| Användning | materials that can be machined: cast iron products/wood/steel, moulded steel |
Produktinformation : BORSTAR TBG 65/M14 ST 0,35 - 43305020 - PFERD
Best results obtained on efficient angle grinders aggressive brushes. Perfectly suited for high-stress brushing such as deburring, cleaning and rust removal of large surfaces. VIDEO PFERD For more information, scan this QR code or visit www.pferd.com
Teknisk information
Attribut
| Tråd | in steel |
|---|---|
| Borst diameter | 65 mm |
| Användning | materials that can be machined: cast iron products/wood/steel, moulded steel |
| Tråd diameter | 0.35 mm |
| högsta hastighet | 12500 rpm |
| Gängdiameter | 14 mm |
Att visa UNSPSC/ECL@SS/Customs
804,65 kr Ex moms
/ 5 Styck
1 005,81 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran