Referenser
Bosch:2608622061
Rubix:358746
EAN:3165140087278


Teknisk sammanfattning
| Tråd | corrugated stainless steel |
|---|---|
| Borst diameter | 65 mm |
| Användning | stainless steel/stainless steel/ferrous metal/non-ferrous metal sheet/aluminum |
Produktinformation : TOPPBORSTE 65MM INOX VÅGIG TRÅD - 2608622061 - BOSCH
Cup brush Heavy for Inox with threads M 14, stainless steel brushes for angle grinder, crimped wire, stainless, wire strength: 0.3mm, diameter: 65 mm, speed, max. min-1: 12 500 rpm, for angle grinder, min. Diameter: 115 mm, threads M 14, suitable for light to moderate cleaning tasks on medium to large stainless steel, aluminium and non-ferrous metal surfaces, such as removing coatings, derusting, roughening, matting, delaminating, structuring, matching all angle grinders with M 14 threads as well as GGS 6 S Professional
Styrkor
Ideal for removing color from weld seams (stainless steel).
Teknisk information
Attribut
| Logistisk vikt | 195 g |
|---|---|
| Förpackade mått (D x B x H) | 114x90x63 mm |
| Paketerad vikt | 207 g |
| Tråd | corrugated stainless steel |
| Borst diameter | 65 mm |
| Användning | stainless steel/stainless steel/ferrous metal/non-ferrous metal sheet/aluminum |
| Tråd diameter | 0.3 mm |
| högsta hastighet | 12500 rpm |
Att visa UNSPSC/ECL@SS/Customs
275,83 kr Ex moms
/ Styck
344,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran