Referenser
Freudenberg Sealing Technologies:24275527
Rubix:528390
Tillverkare:24275527

Produktinformation : Piston seal Omegat OMK-MR 350 X 325.5 X 7.7 / 12.25 mm PTFE B602 / NBR
Symmetrical two-piece O-ring as sealing and preloading element; pressure-activation grooves on sealing surface; adhesive seat at inner diameter
Teknisk information
Attribut
| Logistisk vikt | 210 g |
|---|---|
| Yttre diameter | 350 mm |
| Innerdiameter | 325.5 mm |
| Höjd | 7.7 mm |
Att visa UNSPSC/ECL@SS/Customs
19 490,78 kr Ex moms
/ Styck
24 363,47 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
