Verktygsnyckel SNAP ON Industrial OEX8B, Typ: Kombinationsnyckel
Combination Wrench
Se teknisk informationSe dokumentReferenser
SNAP ON Industrial:OEX8B
Rubix:6461632

Dokumenter
Produktinformation : 1/4 Flkdr Combo Wrench - OEX8B - SNAPON
Styrkor
•Longer handles provide increased leverage and greater access to those hard-to-reach areas
The Flank Drive® system grips the fastener flats and provides 15-20% more turning power
7.5° offset broaching allows the user to flip the box end over to obtain a more advantageous grip on a fastener for restricted clearance areas
Continuous arc design distributes stress over the entire wrench opening radius for greater strength
Manufactured from special alloy steel, precision forged and heat treated to provide a superior wrench with the proper strength and durability to reduce wear and breakage
Sized for optimum comfort and balance in your hand
Tough, durable, nickel-chrome plating produces a mirror-like finish that helps protect against corrosion and makes it easy to wipe the wrenches clean
The Flank Drive® system grips the fastener flats and provides 15-20% more turning power
7.5° offset broaching allows the user to flip the box end over to obtain a more advantageous grip on a fastener for restricted clearance areas
Continuous arc design distributes stress over the entire wrench opening radius for greater strength
Manufactured from special alloy steel, precision forged and heat treated to provide a superior wrench with the proper strength and durability to reduce wear and breakage
Sized for optimum comfort and balance in your hand
Tough, durable, nickel-chrome plating produces a mirror-like finish that helps protect against corrosion and makes it easy to wipe the wrenches clean
Teknisk information
Attribut
| Typ | kombinationsnyckel |
|---|---|
| Slutbehandling | nickel/krom |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran