Verktygsnyckel Bahco 4M-20-22, Typ: Ringnyckel| Öppning: 20x22| Längd: 200 mm
Flat Double Ring End Wrench
Se teknisk informationSe dokumentReferenser
Bahco:4M-20-22
Rubix:426082
EAN:7314151829520

Dokumenter
Produktinformation : RINGNYCKEL 20, 22 MM
Thin-walled heads, both sides chamfered
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10103 and DIN 837
Styrkor
Flat Double Ring End Wrenches with Chrome Finish
Teknisk information
Attribut
| Logistisk vikt | 130 g |
|---|---|
| Öppning | 20x22 |
| Längd | 200 mm |
| Typ | ringnyckel |
| Slutbehandling | kromad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
