Referenser
Portwest:SK18BKR44-48
Rubix:6395240
Tillverkare:SK18BKR44-48
EAN:5036108200511

Produktinformation : Extreme Vintersokk, størrelse 44-48 - SK18BKR44-48 - PORTWEST
With 40% wool content your feet will stay warm and odour free, and any sweat will be wicked away. This sock is double layered which increases its heat retention and comfort, along with the cushioned heel and toe areas.
Styrkor
•Sock height 25cm
Polyolefin insulating material
Antimicrobial and anti-odour properties
Double layer knit traps heat close to the skin providing enhanced insulation
Excellent moisture wicking properties
Cushioned heel reduces friction between the foot and the shoe
CE certified
Retail tag which aids presentation for retail sales
Knit gauge 9 for shape retention
Polyolefin insulating material
Antimicrobial and anti-odour properties
Double layer knit traps heat close to the skin providing enhanced insulation
Excellent moisture wicking properties
Cushioned heel reduces friction between the foot and the shoe
CE certified
Retail tag which aids presentation for retail sales
Knit gauge 9 for shape retention
Teknisk information
Attribut
| EU Skostorlek | 44/48 |
|---|---|
| Färg | svart |
| Huvudmaterial | ull |
| Material | 40% wool, 40% acrylic, 20% nylon, viafill liner |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran