Referenser
Bahco:8501-16SW
Rubix:429755
EAN:7314150258642


Teknisk sammanfattning
| Längd | 216 mm |
|---|---|
| Material | tungsten carbide (hardmetal) tipped circular saw blade teeth; blades of hardened cold-rolled steel |
| Typ | cirkelsågblad |
Produktinformation : ELHANDSÅGKLINGA 216 MM - 8501-16SW
Tungsten carbide tipped circular saw blades for Mitre saw machines in wood applications
0° Neutral hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
0° Neutral hook angle
Blades are made of hardened cold rolled steel
Expansion slots to take up the expansion of the steel when in use
Reducing rings (measurement D) are available for some blades to increase the inner diameter if needed
Packed in retail package
Styrkor
Circular Saw blades for Mitre Saws in Wood
Teknisk information
Attribut
| Logistisk vikt | 600 g |
|---|---|
| Längd | 216 mm |
| Material | tungsten carbide (hardmetal) tipped circular saw blade teeth; blades of hardened cold-rolled steel |
| Typ | cirkelsågblad |
| Förpackning | retail packaging |
| Total längd | 216 mm |
| Antal tänder per cm | 9.45 |
| Antal tänder | 24 |
Att visa UNSPSC/ECL@SS/Customs
327,92 kr Ex moms
/ Styck
409,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran