Referenser
INA:EGB7050-E40-Z
Rubix:206442
Tillverkare:0709056220000
EAN:4012802758054



Produktinformation : EGB7050-E40-Z INA
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Metal/polymer composite plain bush, maintenance-free, ISO 3547, with steel backing
Styrkor
E50 with reduced maintenance in polyoxymethylene, not sensitive to loads and shock-proof.
Användningsområden
For smooth bearing.
Teknisk information
Attribut
| Logistisk vikt | 212,38 g |
|---|---|
| Innerdiameter | 70 mm |
| Yttre diameter | 75 mm |
| Bredd | 50 mm |
| Serier | egb..-e40 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran