Referenser
Ersatt ref.:875347
Mecaline:24B1-MTR
Rubix:6330012
Tillverkare:886788
EAN:3660338401756

Dokumenter
Produktinformation : 24B-1 Mecaline 1 1/2'' Simplex - 1M
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 38,10 SINGLE - MTR 24B1
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 38.1 mm |
|---|---|
| Profil | simplex (1) |
| Kedja | 24b-1 |
| Rulldiameter | 25.4 mm |
| Inre bredd min. | 25.4 mm |
| Kedjelängd | 2500 m |
| Material | carbon steel |
| Stiftlängd | 57.7 mm |
| Stiftdiameter | 14.63 mm |
| Plattyp | standard |
| Plåthöjd | 33 mm |
| Platttjocklek | 6 mm |
| Draghållfasthet min. | 160 kN |
Att visa UNSPSC/ECL@SS/Customs
3 161,35 kr Ex moms
/ Meter
3 951,69 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
