Referenser
Ersatt ref.:883793
Mecaline:32B1-MTR
Rubix:6347520
Tillverkare:886812
EAN:3660338401992

Dokumenter
Produktinformation : 32B-1 Rullkedja 2'' simplex mtr
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 50,88 SINGLE - MTR 32B1
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 50.8 mm |
|---|---|
| Profil | simplex (1) |
| Kedja | 32b-1 |
| Rulldiameter | 29.21 mm |
| Inre bredd min. | 30.99 mm |
| Kedjelängd | 2500 m |
| Material | carbon steel |
| Stiftlängd | 70 mm |
| Stiftdiameter | 17.81 mm |
| Plattyp | standard |
| Plåthöjd | 42.3 mm |
| Platttjocklek | 7.1 mm |
| Draghållfasthet min. | 250 kN |
Att visa UNSPSC/ECL@SS/Customs
4 705,46 kr Ex moms
/ Styck
5 881,83 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
