Rullkedja i europeisk design Mecaline C12B3SPL-MTR
BS Straight Sided Chain
Se teknisk informationSe dokumentReferenser
Ersatt ref.:884374
Mecaline:C12B3SPL-MTR
Rubix:6347498
Tillverkare:886837
EAN:3660338402241

Dokumenter
Produktinformation : 12B-3 Rullkedja Rak sidbricka 3/4'' triplex mtr
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel.(Except Stainless Steel Chain) The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
Straigt sided chain 12B (19.05mm) Tripplex, supplied in 5mtr lengths (boxed)
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 19.05 mm |
|---|---|
| Profil | triplex (3) |
| Kedja | 12b-3 |
| Rulldiameter | 12.07 mm |
| Inre bredd min. | 11.68 mm |
| Kedjelängd | 5000 m |
| Material | carbon steel |
| Stiftlängd | 62.4 mm |
| Stiftdiameter | 5.72 mm |
| Plattyp | rak |
| Plåthöjd | 16 mm |
| Platttjocklek | 1.8 mm |
| Draghållfasthet min. | 86.7 kN |
Att visa UNSPSC/ECL@SS/Customs
172,96 kr Ex moms
/ Meter
216,20 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
