Rullkedja i europeisk design Tsubaki RS12B LAMBDA 2 RP (P=3/4'')
BS LAMBDA rullkedja
Se teknisk informationReferenser
Tsubaki:RS12B LAMBDA 2 RP (P=3/4'')
Rubix:197911
Tillverkare:74000122000-M5
EAN:8718472592221



Produktinformation : RS12B-2 Tsubaki BS LAMBDA kedja
Tsubaki Lambda Lube Free RS Roller Chain is ideal for environments where chain lubrication is difficult, impossible or undesirable. Lambda chain is a lube free chain with NSF-H1 food grade lubricant impregnated in the bushes. Therefore there is no need for lubricating the chain during operations. The zero usage of additional lubricant during machine operations helps reducing chemical waste and greatly limits the risk of product contamination. Tsubaki Lambda chain contributes to a clean work environment.
Teknisk information
Attribut
| Logistisk vikt | 11740 g |
|---|---|
| Kedje pitch | 19.05 mm |
| Profil | duplex (2) |
| Kedja | 12b-2 |
| Rulldiameter | 12.07 mm |
| Inre bredd min. | 11.68 mm |
| Kedjelängd | 5000 mm |
| Stiftlängd | 45.9 mm |
| Stiftdiameter | 5.72 mm |
| Vikt | 11.74 kg |
| Plattyp | rund |
| Plåthöjd | 16.1 mm |
| Platttjocklek | 1.8 mm |
Att visa UNSPSC/ECL@SS/Customs
9 538,95 kr Ex moms
/ Meter
11 923,69 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran