Referenser
Ersatt ref.:883772
Mecaline:20B2-MTR
Rubix:6347513
Tillverkare:886819
EAN:3660338402067

Dokumenter
Produktinformation : 20B-2 Rullkedja 1 1/4'' duplex mtr
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 31,71 DOUBLE - MTR 20B2
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 31.75 mm |
|---|---|
| Profil | duplex (2) |
| Kedja | 20b-2 |
| Rulldiameter | 19.05 mm |
| Inre bredd min. | 19.56 mm |
| Kedjelängd | 2500 m |
| Material | carbon steel |
| Stiftlängd | 80.5 mm |
| Stiftdiameter | 10.19 mm |
| Plattyp | standard |
| Plåthöjd | 26 mm |
| Platttjocklek | 4.5 mm |
| Draghållfasthet min. | 170 kN |
Att visa UNSPSC/ECL@SS/Customs
3 324,77 kr Ex moms
/ Meter
4 155,96 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
