Referenser
Ersatt ref.:883775
Mecaline:20B3-MTR
Rubix:6347514
Tillverkare:886818
EAN:3660338402050

Dokumenter
Produktinformation : 20B-3 Rullkedja 1 1/4'' triplex mtr
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 31,71 TRIPLE - MTR 20B3
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 31.75 mm |
|---|---|
| Profil | triplex (3) |
| Kedja | 20b-3 |
| Rulldiameter | 19.05 mm |
| Inre bredd min. | 19.56 mm |
| Kedjelängd | 2500 m |
| Material | carbon steel |
| Stiftlängd | 116.9 mm |
| Stiftdiameter | 10.19 mm |
| Plattyp | standard |
| Plåthöjd | 26 mm |
| Platttjocklek | 4.5 mm |
| Draghållfasthet min. | 250 kN |
Att visa UNSPSC/ECL@SS/Customs
5 199,04 kr Ex moms
/ Styck
6 498,80 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
