Referenser
Ersatt ref.:875381
Mecaline:08B1SS-MTR
Rubix:6347534
Tillverkare:886796
EAN:3660338401831

Dokumenter
Produktinformation : 08B-1 Rullkedja 1/2'' simplex mtr Rostfri
Our chains comply with the European standard (DIN 8187-ISO 606) which describes the dimensional characteristics. They are designed for the most common requirements. These chains are made of carbon steel. The plates are core-treated (42 to 46 HRC), the pins are carbonitrided.
CHAIN PITCH 12,70 SINGLE - MTR STAINLESS STEEL 08B1
Styrkor
Heat treated components, high durability
Användningsområden
For use with BS chain and sprockets
Teknisk information
Attribut
| Kedje pitch | 12.7 mm |
|---|---|
| Profil | simplex (1) |
| Kedja | 08b-1 |
| Rulldiameter | 8.51 mm |
| Inre bredd min. | 7.75 mm |
| Kedjelängd | 5000 m |
| Material | stainless steel |
| Stiftlängd | 18.4 mm |
| Stiftdiameter | 4.45 mm |
| Plattyp | standard |
| Plåthöjd | 11.8 mm |
| Platttjocklek | 1.65 mm |
| Draghållfasthet min. | 10.7 kN |
Att visa UNSPSC/ECL@SS/Customs
1 498,11 kr Ex moms
/ Meter
1 872,64 kr Inkl moms
- Tillgängliga