Referenser
Dewalt:DCW210NT-XJ
Rubix:6464800
EAN:5035048711699



Produktinformation : Excenterslipmaskin 18V, 125mm, SOLO, TSTAK - DCW210NT-XJ - DeWalt
Styrkor
•Variable speed dial allows you to match the power to your task
Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system
Textured anti-slip top and body grip provides ultimate comfort and control during use
Dust-sealed switch prevents contamination
Dust sealed bearings and components for a long product life
Cordless technology for more user freedom
Built in dust extraction port allowing direct connection to dust extractor, or DEWALT AirLock system
Textured anti-slip top and body grip provides ultimate comfort and control during use
Dust-sealed switch prevents contamination
Dust sealed bearings and components for a long product life
Cordless technology for more user freedom
Teknisk information
Attribut
| Plåtmått | 125 mm |
|---|---|
| Form av platån | rund |
| Vikt | 0.93 kg |
| Sladdlös | ja |
| Spänning | 18 V |
Att visa UNSPSC/ECL@SS/Customs
3 341,59 kr Ex moms
/ Styck
4 176,99 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran