Referenser
Metabo:600129000
Rubix:336733
EAN:4007430164339

Produktinformation : MTB EXCENTERSLIP SXE 450 TURBO TEC
· Universally usable for sanding solid and curved surfaces, wood, plastics, non-ferrous metals, steel sheet
· Rotating oscillating movement of the support disc for optimal sanding
· Variospeed (V)-electronics
· Adjusting wheel for setting the speed
· TurboBoost switch: enabling additional power reserve for maximum material removal
· No abrasive grooves when applying the running machine to the material (Power Control System)
· "Duo" sanding circle setting for finer surfaces or more removal
· Removable extra handle
· Dust-protected ball bearings
· Robust bearing housing in aluminium press casting
· Support disc with Hook & Loop adhesion
· Vibration-damping, slip-resistant rubber support on the machine housing and handle
· Integrated dust extraction with Intec filter system,
· External dust extraction possible.
Scope of delivery:
· Support disc with Hook & Loop adhesion
· Allen key
· Removabl
· Rotating oscillating movement of the support disc for optimal sanding
· Variospeed (V)-electronics
· Adjusting wheel for setting the speed
· TurboBoost switch: enabling additional power reserve for maximum material removal
· No abrasive grooves when applying the running machine to the material (Power Control System)
· "Duo" sanding circle setting for finer surfaces or more removal
· Removable extra handle
· Dust-protected ball bearings
· Robust bearing housing in aluminium press casting
· Support disc with Hook & Loop adhesion
· Vibration-damping, slip-resistant rubber support on the machine housing and handle
· Integrated dust extraction with Intec filter system,
· External dust extraction possible.
Scope of delivery:
· Support disc with Hook & Loop adhesion
· Allen key
· Removabl
Teknisk information
Attribut
| Motorns märkeffekt | 350 W |
|---|---|
| Plåtmått | 150 mm |
| Form av platån | rund |
| Varvtal | 11000 rpm |
| Vikt | 2.2 kg |
| Sladdlös | nej |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran




