Cirkulär slipborste Norton 66254405398
Brushes for Hand drills - Industrial Brushes
Se teknisk informationSe dokumentReferenser
Norton:66254405398
Rubix:6362746
EAN:8711479447693

Dokumenter
Produktinformation : Cirkulärborste Spindel Rostfri Vågig 80x20x6SHAFT 0,3 T19 - 66254405398 - NORTON
Flexovit is able to offer a broad range of industrial wire brushes which are used in industry of surface processing. The range encompasses crimped and knotted wire power wheel brushes, bevelled brushes, cup brushes, End brushes, Hand brushes.
Teknisk information
Attribut
| Tråd | stainless steel |
|---|---|
| Borst diameter | 80 mm |
| Applikation | swearing |
| Diameter | 80 mm |
| Skaftdiameter | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
2 463,12 kr Ex moms
/ 12 Styck
3 078,90 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
