Cirkulär slipborste Pferd Tools POS RBU 15025/AK32-2 ST 0,20
Cirkulär slipborste Pferd Tools
Se teknisk informationReferenser
Pferd Tools:POS RBU 15025/AK32-2 ST 0,20
Rubix:6015460
Tillverkare:43701205
EAN:4007220956281




Produktinformation : BORSTAR POS RBU 15025/AK32-2 ST 0,20 - 43701205 - PFERD
Work with low contact pressure Use only the wire tips Can be used with all common stationary drive machines and bench grinders due to variable arbor hole diameter Excellent for medium duty hand held or automated brushing of workpieces with large surfaces. Developed for versatile use in the workshop. Arbor BO 8/12 22.2 5 18 For RBU 10020 and 12520 BO 8/22.2 5 10 For RBU 10028 and 12528 BO 12/22.2 10 30 For RBU 15025 and 15038 Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm. For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46. POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48. IP packaging Robust industrial packaging. Adapter set AK 32 2 (EAN 4007220806890) Arbor hole diameters contained in the set in mm (inch): 31.75 / 20 / 18 / 14 / 12 / 25.4 (1) / 22.2 (7/8) / 19.2 (.750) / 16 (5/8) / 12.7 (1/2). Included in the delivery with wheel brushes having diameter 150–200 mm. Note: Adapter pairs AM 51 can also be used for application with high heat generation and applications of force. Exception: Wheel brushes with diameters 100 and 125 mm cannot be used with adapter pairs AM 51.
Teknisk information
Attribut
| Borst diameter | 150 mm |
|---|---|
| Varvtal | 3000 rpm |
Att visa UNSPSC/ECL@SS/Customs
443,17 kr Ex moms
/ Styck
553,96 kr Inkl moms
- Tillgängliga
