Cirkulär slipborste Pferd Tools RBG 12512/22,2 CT ST 0,50

Cirkulär slipborste Pferd Tools

Se teknisk information

Referenser

Pferd Tools:RBG 12512/22,2 CT ST 0,50
Rubix:6461255
Tillverkare:43303070
EAN:4007220955024
PFERD Wheel brush, knotted RBG 12512/22,2 CT ST 0,50

Teknisk sammanfattning

Borst diameter125 mm
Se alla caracteristics

Produktinformation : BORSTAR RBG 12512/22,2 CT ST 0,50 - 43303070 - PFERD


Optimum results with high performance angle grinders Advantages: Smooth operation, even on corners and edges No recoiling of the brush when used on edges Enhanced tool life Increased stock removal rate Reduced likelihood of the knotting becoming "unravelled” in use Aggressively working brush. For heavy brushing in metalwork such as descaling, rust removal, deburring, cleaning of weld seams and removal of adhesive residues. PFERDVIDEO You will receive more information here or at www.pferd.com POS packaging Individual promotional packaging for the PFERD TOOL CENTER. For the entire range of brushes in POS packaging, please refer to pages 47–48. IP packaging Robust industrial packaging. Arbor BO 8/22.2 5 10 (EAN 4007220751930) For all knotted wheel brushes up to diameter 125 mm with arbor hole diameter 22.2 mm. Safety note: Arbors must only be used for brush diameters up to a maximum of 150 mm. For more information: For detailed information and ordering data on matching adapter sets and arbors, please refer to pages 44–46.

Teknisk information


Attribut
Borst diameter125 mm
Varvtal5500 rpm
  • Tillgänglig – Leveransdatum på begäran