Referenser
Dewalt:DT4514-QZ
Rubix:6186867
EAN:5011402385669



Teknisk sammanfattning
| Total längd | 160 mm |
|---|---|
| Borrdiameter | 14 mm |
| Material | icke-metalliska och andra material |
Produktinformation : TRÄBORR, SPETS, 14 MM - DT4514-QZ - DEWALT
Brand Point Drill bits featuring a High quality chrome-vanadium-alloyed drills with centring point, two shoulders and peripheral cutting edges, for drilling plywood and natural hard and softwood.
Styrkor
•For drilling plywood and natural hard and softwood
Particularly suitable for drilling dowel holes and through holes
High quality chrome-vanadium-alloyed drills with centring point, two shoulders and peripheral cutting edges
Particularly suitable for drilling dowel holes and through holes
High quality chrome-vanadium-alloyed drills with centring point, two shoulders and peripheral cutting edges
Användningsområden
Drilling;Dowelling
Teknisk information
Attribut
| Total längd | 160 mm |
|---|---|
| Borrdiameter | 14 mm |
| Material | icke-metalliska och andra material |
| Typ av fäste | rund |
| Klipplängd | 107 mm |
Att visa UNSPSC/ECL@SS/Customs
58,09 kr Ex moms
/ Styck
72,61 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran